U-cup 2001 NBR 240x260x16 L=17

  • ERIKS:14411219
Image 1
Image 2
Image 1
Image 2
Save to list

€58.40/ pieceexcl. VAT

€70.66incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€58.40

-

5+

€46.72

20.00%

10+

€37.96

35.00%

30+

€29.20

50.00%

50+

€26.28

55.00%

100+

€23.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
240 mm
Outer diameter
260 mm
Groove Width
17 mm
Seal height
16 mm
Temperature range
from -30 to 105 °C
d
240 mm
D
260 mm
L
17 mm
H
16 mm
C
6.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s