U-cup 2001 NBR 22,4x30x5 L=6

  • ERIKS:12473580
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
10 In stock - Estimated delivery date 05/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
22.4 mm
Outer diameter
30 mm
Groove Width
6 mm
Seal height
5 mm
Temperature range
from -30 to 105 °C
d
22.4 mm
D
30 mm
L
6 mm
H
5 mm
C
6.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s