U-cup 2001 NBR 215x230x7,5 L=8,5

  • ERIKS:14411215
Image 1
Image 2
Image 1
Image 2
Save to list

€49.80/ pieceexcl. VAT

€60.26incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€49.80

-

5+

€39.84

20.00%

10+

€32.37

35.00%

30+

€24.90

50.00%

50+

€22.41

55.00%

100+

€19.92

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
215 mm
Outer diameter
230 mm
Groove Width
8.5 mm
Seal height
7.5 mm
Temperature range
from -30 to 105 °C
d
215 mm
D
230 mm
L
8.5 mm
H
7.5 mm
C
6 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s