U-cup 2001 NBR 20x32x11 L=12

  • ERIKS:14410837
Image 1
Image 2
Image 1
Image 2
Save to list

€3.88/ pieceexcl. VAT

€4.69incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.88

-

5+

€3.10

20.00%

10+

€2.52

35.00%

30+

€1.94

50.00%

50+

€1.75

55.00%

100+

€1.55

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
20 mm
Outer diameter
32 mm
Groove Width
12 mm
Seal height
11 mm
Temperature range
from -30 to 105 °C
d
20 mm
D
32 mm
L
12 mm
H
11 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s