U-cup 2001 NBR 200x220x12 L=13

  • ERIKS:14411213
Image 1
Image 2
Image 1
Image 2
Save to list

€44.90/ pieceexcl. VAT

€54.33incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€44.90

-

5+

€35.92

20.00%

10+

€29.19

35.00%

30+

€22.45

50.00%

50+

€20.20

55.00%

100+

€17.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
200 mm
Outer diameter
220 mm
Groove Width
13 mm
Seal height
12 mm
Temperature range
from -30 to 105 °C
d
200 mm
D
220 mm
L
13 mm
H
12 mm
C
6.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s