U-cup 2001 NBR 196,85x228,6x25,8 L=26,8

  • ERIKS:14411211
Image 1
Image 2
Image 1
Image 2
Save to list

€43.90/ pieceexcl. VAT

€53.12incl. VAT

Estimated delivery date - 03/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€43.90

-

5+

€35.12

20.00%

10+

€28.54

35.00%

30+

€21.95

50.00%

50+

€19.76

55.00%

100+

€17.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
196.85 mm
Outer diameter
228.6 mm
Groove Width
26.8 mm
Seal height
25.8 mm
Temperature range
from -30 to 105 °C
d
196.85 mm
D
228.6 mm
L
26.8 mm
H
25.8 mm
C
10 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s