U-cup 2001 NBR 195x220x16 L=17

  • ERIKS:14411210
Image 1
Image 2
Image 1
Image 2
Save to list

€43.30/ pieceexcl. VAT

€52.39incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€43.30

-

5+

€34.64

20.00%

10+

€28.15

35.00%

30+

€21.65

50.00%

50+

€19.49

55.00%

100+

€17.32

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
195 mm
Outer diameter
220 mm
Groove Width
17 mm
Seal height
16 mm
Temperature range
from -30 to 105 °C
d
195 mm
D
220 mm
L
17 mm
H
16 mm
C
8 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s