U-cup 2001 NBR 190x215x20 L=21

  • ERIKS:14411209
Image 1
Image 2
Image 1
Image 2
Save to list

€41.80/ pieceexcl. VAT

€50.58incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€41.80

-

5+

€33.44

20.00%

10+

€27.17

35.00%

30+

€20.90

50.00%

50+

€18.81

55.00%

100+

€16.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
190 mm
Outer diameter
215 mm
Groove Width
21 mm
Seal height
20 mm
Temperature range
from -30 to 105 °C
d
190 mm
D
215 mm
L
21 mm
H
20 mm
C
6.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s