U-cup 2001 NBR 19,05x23,91x4,81 L=5,31

  • ERIKS:14410822
Image 1
Image 2
Image 1
Image 2
Save to list

€3.76/ pieceexcl. VAT

€4.55incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.76

-

5+

€3.01

20.00%

10+

€2.44

35.00%

30+

€1.88

50.00%

50+

€1.69

55.00%

100+

€1.50

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
19.05 mm
Outer diameter
23.91 mm
Groove Width
5.31 mm
Seal height
4.81 mm
Temperature range
from -30 to 105 °C
d
19.05 mm
D
23.91 mm
L
5.31 mm
H
4.81 mm
C
3 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s