U-cup 2001 NBR 18x32x7 L=8

  • ERIKS:14410812
Image 1
Image 2
Image 1
Image 2
Save to list

€3.61/ pieceexcl. VAT

€4.37incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.61

-

5+

€2.89

20.00%

10+

€2.35

35.00%

30+

€1.81

50.00%

50+

€1.62

55.00%

100+

€1.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
18 mm
Outer diameter
32 mm
Groove Width
8 mm
Seal height
7 mm
Temperature range
from -30 to 105 °C
d
18 mm
D
32 mm
L
8 mm
H
7 mm
C
6 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s