U-cup 2001 NBR 185x195x12 L=13

  • ERIKS:14411206
Image 1
Image 2
Image 1
Image 2
Save to list

€40.20/ pieceexcl. VAT

€48.64incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€40.20

-

5+

€32.16

20.00%

10+

€26.13

35.00%

30+

€20.10

50.00%

50+

€18.09

55.00%

100+

€16.08

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
185 mm
Outer diameter
195 mm
Groove Width
13 mm
Seal height
12 mm
Temperature range
from -30 to 105 °C
d
185 mm
D
195 mm
L
13 mm
H
12 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s