U-cup 2001 NBR 180x200x12 L=13

  • ERIKS:14411205
Image 1
Image 2
Image 1
Image 2
Save to list

€38.70/ pieceexcl. VAT

€46.83incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.70

-

5+

€30.96

20.00%

10+

€25.16

35.00%

30+

€19.35

50.00%

50+

€17.42

55.00%

100+

€15.48

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
180 mm
Outer diameter
200 mm
Groove Width
13 mm
Seal height
12 mm
Temperature range
from -30 to 105 °C
d
180 mm
D
200 mm
L
13 mm
H
12 mm
C
6.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s