U-cup 2001 NBR 177,8x203,2x22,7 L=23,7

  • ERIKS:14411204
Image 1
Image 2
Image 1
Image 2
Save to list

€38.10/ pieceexcl. VAT

€46.10incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€38.10

-

5+

€30.48

20.00%

10+

€24.77

35.00%

30+

€19.05

50.00%

50+

€17.15

55.00%

100+

€15.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
177.8 mm
Outer diameter
203.2 mm
Groove Width
23.7 mm
Seal height
22.7 mm
Temperature range
from -30 to 105 °C
d
177.8 mm
D
203.2 mm
L
23.7 mm
H
22.7 mm
C
8 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s