U-cup 2001 NBR 173x200x20 L=21

  • ERIKS:14411203
Image 1
Image 2
Image 1
Image 2
Save to list

€36.70/ pieceexcl. VAT

€44.41incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€36.70

-

5+

€29.36

20.00%

10+

€23.86

35.00%

30+

€18.35

50.00%

50+

€16.52

55.00%

100+

€14.68

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
173 mm
Outer diameter
200 mm
Groove Width
21 mm
Seal height
20 mm
Temperature range
from -30 to 105 °C
d
173 mm
D
200 mm
L
21 mm
H
20 mm
C
9.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s