U-cup 2001 NBR 170x195x15 L=16

  • ERIKS:14411202
Image 1
Image 2
Image 1
Image 2
Save to list

€35.80/ pieceexcl. VAT

€43.32incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€35.80

-

5+

€28.64

20.00%

10+

€23.27

35.00%

30+

€17.90

50.00%

50+

€16.11

55.00%

100+

€14.32

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
170 mm
Outer diameter
195 mm
Groove Width
16 mm
Seal height
15 mm
Temperature range
from -30 to 105 °C
d
170 mm
D
195 mm
L
16 mm
H
15 mm
C
8 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s