U-cup 2001 NBR 168x180x14 L=15

  • ERIKS:14411201
Image 1
Image 2
Image 1
Image 2
Save to list

€35.20/ pieceexcl. VAT

€42.59incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€35.20

-

5+

€28.16

20.00%

10+

€22.88

35.00%

30+

€17.60

50.00%

50+

€15.84

55.00%

100+

€14.08

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
168 mm
Outer diameter
180 mm
Groove Width
15 mm
Seal height
14 mm
Temperature range
from -30 to 105 °C
d
168 mm
D
180 mm
L
15 mm
H
14 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s