U-cup 2001 NBR 160x195x17 L=18

  • ERIKS:14411196
Image 1
Image 2
Image 1
Image 2
Save to list

€33.00/ pieceexcl. VAT

€39.93incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.00

-

5+

€26.40

20.00%

10+

€21.45

35.00%

30+

€16.50

50.00%

50+

€14.85

55.00%

100+

€13.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
160 mm
Outer diameter
195 mm
Groove Width
18 mm
Seal height
17 mm
Temperature range
from -30 to 105 °C
d
160 mm
D
195 mm
L
18 mm
H
17 mm
C
12.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s