



€3.22/ pieceexcl. VAT
€3.90incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.22 | - |
5+ | €2.58 | 20.00% |
10+ | €2.09 | 35.00% |
30+ | €1.61 | 50.00% |
50+ | €1.45 | 55.00% |
100+ | €1.29 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2001 |
Material seal | NBR |
Internal diameter | 15 mm |
Outer diameter | 30 mm |
Groove Width | 7 mm |
Seal height | 6 mm |
Temperature range | from -30 to 105 °C |
d | 15 mm |
D | 30 mm |
L | 7 mm |
H | 6 mm |
C | 6 mm |
Max. operating pressure | 150 bar |
Maximum Speed | 0.5 m/s |