U-cup 2001 NBR 15x25x8 L=9

  • ERIKS:10018169
Image 1
Image 2
Image 1
Image 2
Save to list

€2.42/ pieceexcl. VAT

€2.93incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.90

-

5+

€2.42

16.67%

25+

€2.25

22.22%

50+

€1.93

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
15 mm
Outer diameter
25 mm
Groove Width
9 mm
Seal height
8 mm
Temperature range
from -30 to 105 °C
d
15 mm
D
25 mm
L
9 mm
H
8 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s