U-cup 2001 NBR 15x22x5,5 L=6,5

  • ERIKS:14410791
Image 1
Image 2
Image 1
Image 2
Save to list

€3.22/ pieceexcl. VAT

€3.90incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.22

-

5+

€2.58

20.00%

10+

€2.09

35.00%

30+

€1.61

50.00%

50+

€1.45

55.00%

100+

€1.29

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
15 mm
Outer diameter
22 mm
Groove Width
6.5 mm
Seal height
5.5 mm
Temperature range
from -30 to 105 °C
d
15 mm
D
22 mm
L
6.5 mm
H
5.5 mm
C
4 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s