U-cup 2001 NBR 155x175x15 L=16

  • ERIKS:14411193
Image 1
Image 2
Image 1
Image 2
Save to list

€31.60/ pieceexcl. VAT

€38.24incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.60

-

5+

€25.28

20.00%

10+

€20.54

35.00%

30+

€15.80

50.00%

50+

€14.22

55.00%

100+

€12.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
155 mm
Outer diameter
175 mm
Groove Width
16 mm
Seal height
15 mm
Temperature range
from -30 to 105 °C
d
155 mm
D
175 mm
L
16 mm
H
15 mm
C
6.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s