U-cup 2001 NBR 155x163x12 L=13

  • ERIKS:14411192
Image 1
Image 2
Image 1
Image 2
Save to list

€31.60/ pieceexcl. VAT

€38.24incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.60

-

5+

€25.28

20.00%

10+

€20.54

35.00%

30+

€15.80

50.00%

50+

€14.22

55.00%

100+

€12.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
155 mm
Outer diameter
163 mm
Groove Width
13 mm
Seal height
12 mm
Temperature range
from -30 to 105 °C
d
155 mm
D
163 mm
L
13 mm
H
12 mm
C
4.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s