U-cup 2001 NBR 152,4x177,8x19,5 L=20,5

  • ERIKS:14411191
Image 1
Image 2
Image 1
Image 2
Save to list

€30.90/ pieceexcl. VAT

€37.39incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€30.90

-

5+

€24.72

20.00%

10+

€20.09

35.00%

30+

€15.45

50.00%

50+

€13.91

55.00%

100+

€12.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
152.4 mm
Outer diameter
177.8 mm
Groove Width
20.5 mm
Seal height
19.5 mm
Temperature range
from -30 to 105 °C
d
152.4 mm
D
177.8 mm
L
20.5 mm
H
19.5 mm
C
8 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s