U-cup 2001 NBR 15,87x25,4x4,76 L=5,26

  • ERIKS:14410788
Image 1
Image 2
Image 1
Image 2
Save to list

€3.33/ pieceexcl. VAT

€4.03incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€3.33

-

5+

€2.66

20.00%

10+

€2.16

35.00%

30+

€1.67

50.00%

50+

€1.50

55.00%

100+

€1.33

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
15.87 mm
Outer diameter
25.4 mm
Groove Width
5.26 mm
Seal height
4.76 mm
Temperature range
from -30 to 105 °C
d
15.87 mm
D
25.4 mm
L
5.26 mm
H
4.76 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s