



€3.08/ pieceexcl. VAT
€3.73incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.08 | - |
5+ | €2.46 | 20.00% |
10+ | €2.00 | 35.00% |
30+ | €1.54 | 50.00% |
50+ | €1.39 | 55.00% |
100+ | €1.23 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2001 |
Material seal | NBR |
Internal diameter | 14 mm |
Outer diameter | 20 mm |
Groove Width | 6 mm |
Seal height | 5 mm |
Temperature range | from -30 to 105 °C |
d | 14 mm |
D | 20 mm |
L | 6 mm |
H | 5 mm |
C | 3.5 mm |
Max. operating pressure | 150 bar |
Maximum Speed | 0.5 m/s |