U-cup 2001 NBR 145x165x15 L=16

  • ERIKS:14411188
Image 1
Image 2
Image 1
Image 2
Save to list

€28.90/ pieceexcl. VAT

€34.97incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.90

-

5+

€23.12

20.00%

10+

€18.79

35.00%

30+

€14.45

50.00%

50+

€13.01

55.00%

100+

€11.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
145 mm
Outer diameter
165 mm
Groove Width
16 mm
Seal height
15 mm
Temperature range
from -30 to 105 °C
d
145 mm
D
165 mm
L
16 mm
H
15 mm
C
6.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s