



€28.90/ pieceexcl. VAT
€34.97incl. VAT
14 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.90 | - |
5+ | €23.12 | 20.00% |
10+ | €18.79 | 35.00% |
30+ | €14.45 | 50.00% |
50+ | €13.01 | 55.00% |
100+ | €11.56 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2001 |
Material seal | NBR |
Internal diameter | 145 mm |
Outer diameter | 160 mm |
Groove Width | 11 mm |
Seal height | 10 mm |
Temperature range | from -30 to 105 °C |
d | 145 mm |
D | 160 mm |
L | 11 mm |
H | 10 mm |
C | 6 mm |
Max. operating pressure | 150 bar |
Maximum Speed | 0.5 m/s |