U-cup 2001 NBR 136x150x9 L=10

  • ERIKS:14411180
Image 1
Image 2
Image 1
Image 2
Save to list

€26.60/ pieceexcl. VAT

€32.19incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.60

-

5+

€21.28

20.00%

10+

€17.29

35.00%

30+

€13.30

50.00%

50+

€11.97

55.00%

100+

€10.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
136 mm
Outer diameter
150 mm
Groove Width
10 mm
Seal height
9 mm
Temperature range
from -30 to 105 °C
d
136 mm
D
150 mm
L
10 mm
H
9 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s