



€26.40/ pieceexcl. VAT
€31.94incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €26.40 | - |
5+ | €21.12 | 20.00% |
10+ | €17.16 | 35.00% |
30+ | €13.20 | 50.00% |
50+ | €11.88 | 55.00% |
100+ | €10.56 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2001 |
Material seal | NBR |
Internal diameter | 135 mm |
Outer diameter | 150 mm |
Groove Width | 16 mm |
Seal height | 15 mm |
Temperature range | from -30 to 105 °C |
d | 135 mm |
D | 150 mm |
L | 16 mm |
H | 15 mm |
C | 6 mm |
Max. operating pressure | 150 bar |
Maximum Speed | 0.5 m/s |