U-cup 2001 NBR 135x143x12 L=13

  • ERIKS:14411176
Image 1
Image 2
Image 1
Image 2
Save to list

€26.40/ pieceexcl. VAT

€31.94incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.40

-

5+

€21.12

20.00%

10+

€17.16

35.00%

30+

€13.20

50.00%

50+

€11.88

55.00%

100+

€10.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
135 mm
Outer diameter
143 mm
Groove Width
13 mm
Seal height
12 mm
Temperature range
from -30 to 105 °C
d
135 mm
D
143 mm
L
13 mm
H
12 mm
C
4.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s