U-cup 2001 NBR 130x160x15 L=16

  • ERIKS:14411173
Image 1
Image 2
Image 1
Image 2
Save to list

€25.10/ pieceexcl. VAT

€30.37incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.10

-

5+

€20.08

20.00%

10+

€16.32

35.00%

30+

€12.55

50.00%

50+

€11.30

55.00%

100+

€10.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
130 mm
Outer diameter
160 mm
Groove Width
16 mm
Seal height
15 mm
Temperature range
from -30 to 105 °C
d
130 mm
D
160 mm
L
16 mm
H
15 mm
C
9.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s