



€2.82/ pieceexcl. VAT
€3.41incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.82 | - |
5+ | €2.26 | 20.00% |
10+ | €1.83 | 35.00% |
30+ | €1.41 | 50.00% |
50+ | €1.27 | 55.00% |
100+ | €1.13 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2001 |
Material seal | NBR |
Internal diameter | 12 mm |
Outer diameter | 32 mm |
Groove Width | 11 mm |
Seal height | 10 mm |
Temperature range | from -30 to 105 °C |
d | 12 mm |
D | 32 mm |
L | 11 mm |
H | 10 mm |
C | 5.5 mm |
Max. operating pressure | 150 bar |
Maximum Speed | 0.5 m/s |