U-cup 2001 NBR 125x155x18 L=19

  • ERIKS:12643659
Image 1
Image 2
Image 1
Image 2
Save to list

€23.90/ pieceexcl. VAT

€28.92incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.90

-

5+

€19.12

20.00%

10+

€15.54

35.00%

30+

€11.95

50.00%

50+

€10.76

55.00%

100+

€9.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
125 mm
Outer diameter
155 mm
Groove Width
19 mm
Seal height
18 mm
Temperature range
from -30 to 105 °C
d
125 mm
D
155 mm
L
19 mm
H
18 mm
C
9.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s