U-cup 2001 NBR 125x140x9 L=10

  • ERIKS:14411170
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 27/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
125 mm
Outer diameter
140 mm
Groove Width
10 mm
Seal height
9 mm
Temperature range
from -30 to 105 °C
d
125 mm
D
140 mm
L
10 mm
H
9 mm
C
6 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s