U-cup 2001 NBR 12,7x19,05x3,18 L=3,5

  • ERIKS:12588939
Image 1
Image 2
Image 1
Image 2
Save to list

€1.31/ pieceexcl. VAT

€1.59incl. VAT

Sold per: 50Min. order: 50

50 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.92

-

5+

€2.34

20.00%

10+

€1.90

35.00%

30+

€1.46

50.00%

50+

€1.31

55.00%

100+

€1.17

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
12.7 mm
Outer diameter
19.05 mm
Groove Width
3.5 mm
Seal height
3.18 mm
Temperature range
from -30 to 105 °C
d
12.7 mm
D
19.05 mm
L
3.5 mm
H
3.18 mm
C
4 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s