U-cup 2001 NBR 118x132x8,5 L=9,5

  • ERIKS:14411163
Image 1
Image 2
Image 1
Image 2
Save to list

€22.20/ pieceexcl. VAT

€26.86incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€22.20

-

5+

€17.76

20.00%

10+

€14.43

35.00%

30+

€11.10

50.00%

50+

€9.99

55.00%

100+

€8.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
118 mm
Outer diameter
132 mm
Groove Width
9.5 mm
Seal height
8.5 mm
Temperature range
from -30 to 105 °C
d
118 mm
D
132 mm
L
9.5 mm
H
8.5 mm
C
6 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s