U-cup 2001 NBR 115x140x18 L=19

  • ERIKS:14411158
Image 1
Image 2
Image 1
Image 2
Save to list

€21.50/ pieceexcl. VAT

€26.02incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.50

-

5+

€17.20

20.00%

10+

€13.98

35.00%

30+

€10.75

50.00%

50+

€9.68

55.00%

100+

€8.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
115 mm
Outer diameter
140 mm
Groove Width
19 mm
Seal height
18 mm
Temperature range
from -30 to 105 °C
d
115 mm
D
140 mm
L
19 mm
H
18 mm
C
8 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s