U-cup 2001 NBR 112x125x9 L=10

  • ERIKS:14411156
Image 1
Image 2
Image 1
Image 2
Save to list

€20.80/ pieceexcl. VAT

€25.17incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.80

-

5+

€16.64

20.00%

10+

€13.52

35.00%

30+

€10.40

50.00%

50+

€9.36

55.00%

100+

€8.32

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
112 mm
Outer diameter
125 mm
Groove Width
10 mm
Seal height
9 mm
Temperature range
from -30 to 105 °C
d
112 mm
D
125 mm
L
10 mm
H
9 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s