U-cup 2001 NBR 10x25x10 L=11

  • ERIKS:11207200
Image 1
Image 2
Image 1
Image 2
Save to list

€2.30/ pieceexcl. VAT

€2.78incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.30

-

5+

€1.92

16.67%

25+

€1.79

22.22%

50+

€1.54

33.33%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
10 mm
Outer diameter
25 mm
Groove Width
11 mm
Seal height
10 mm
Temperature range
from -30 to 105 °C
d
10 mm
D
25 mm
L
11 mm
H
10 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s