U-cup 2001 NBR 10x22x8 L=9

  • ERIKS:10018168
Image 1
Image 2
Image 1
Image 2
Save to list

€2.56/ pieceexcl. VAT

€3.10incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.56

-

5+

€2.05

20.00%

10+

€1.66

35.00%

30+

€1.28

50.00%

50+

€1.15

55.00%

100+

€1.02

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
10 mm
Outer diameter
22 mm
Groove Width
9 mm
Seal height
8 mm
Temperature range
from -30 to 105 °C
d
10 mm
D
22 mm
L
9 mm
H
8 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s