



€18.10/ pieceexcl. VAT
€21.90incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.10 | - |
5+ | €14.48 | 20.00% |
10+ | €11.77 | 35.00% |
30+ | €9.05 | 50.00% |
50+ | €8.15 | 55.00% |
100+ | €7.24 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 2001 |
Material seal | NBR |
Internal diameter | 100 mm |
Outer diameter | 125 mm |
Groove Width | 16 mm |
Seal height | 15 mm |
Temperature range | from -30 to 105 °C |
d | 100 mm |
D | 125 mm |
L | 16 mm |
H | 15 mm |
C | 8 mm |
Max. operating pressure | 150 bar |
Maximum Speed | 0.5 m/s |