U-cup 2001 NBR 100x115x9 L=10

  • ERIKS:14411146
Image 1
Image 2
Image 1
Image 2
Save to list

€18.10/ pieceexcl. VAT

€21.90incl. VAT

6 In stock - Estimated delivery date 06/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.10

-

5+

€14.48

20.00%

10+

€11.77

35.00%

30+

€9.05

50.00%

50+

€8.15

55.00%

100+

€7.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
100 mm
Outer diameter
115 mm
Groove Width
10 mm
Seal height
9 mm
Temperature range
from -30 to 105 °C
d
100 mm
D
115 mm
L
10 mm
H
9 mm
C
6 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s