U-cup 2001 NBR 100x110x5 L=6

  • ERIKS:14411145
Image 1
Image 2
Image 1
Image 2
Save to list

€18.10/ pieceexcl. VAT

€21.90incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.10

-

5+

€14.48

20.00%

10+

€11.77

35.00%

30+

€9.05

50.00%

50+

€8.15

55.00%

100+

€7.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
2001
Material seal
NBR
Internal diameter
100 mm
Outer diameter
110 mm
Groove Width
6 mm
Seal height
5 mm
Temperature range
from -30 to 105 °C
d
100 mm
D
110 mm
L
6 mm
H
5 mm
C
5.5 mm
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s