U-cup 0022AE PUR/POM 95x105x12 L=13

  • ERIKS:14413762
Image 1
Image 2
Image 1
Image 2
Save to list

€40.00/ pieceexcl. VAT

€48.40incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€40.00

-

5+

€32.00

20.00%

10+

€26.00

35.00%

30+

€20.00

50.00%

50+

€18.00

55.00%

100+

€16.00

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
95 mm
Groove Diameter
105 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
95 mm
D
105 mm
L
13 mm
H
12 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s