



€28.30/ pieceexcl. VAT
€34.24incl. VAT
Estimated delivery date - 02/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.30 | - |
5+ | €22.64 | 20.00% |
10+ | €18.40 | 35.00% |
30+ | €14.15 | 50.00% |
50+ | €12.74 | 55.00% |
100+ | €11.32 | 60.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 0022AE |
Rod diameter | 70 mm |
Groove Diameter | 82 mm |
Groove Width | 13 mm |
Seal height | 12 mm |
Material seal | PUR |
Material back-up ring | POM |
Temperature range | from -35 to 100 °C |
d | 70 mm |
D | 82 mm |
L | 13 mm |
H | 12 mm |
C | 5.5 mm |
Max. operating pressure | 400 bar |
Maximum Speed | 0.5 m/s |