U-cup 0022AE PUR/POM 63x75x8 L=9

  • ERIKS:14413751
Image 1
Image 2
Image 1
Image 2
Save to list

€25.20/ pieceexcl. VAT

€30.49incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.20

-

5+

€20.16

20.00%

10+

€16.38

35.00%

30+

€12.60

50.00%

50+

€11.34

55.00%

100+

€10.08

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
63 mm
Groove Diameter
75 mm
Groove Width
9 mm
Seal height
8 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
63 mm
D
75 mm
L
9 mm
H
8 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s