U-cup 0022AE PUR/POM 55x65x12 L=13

  • ERIKS:14413746
Image 1
Image 2
Image 1
Image 2
Save to list

€21.90/ pieceexcl. VAT

€26.50incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.90

-

5+

€17.52

20.00%

10+

€14.24

35.00%

30+

€10.95

50.00%

50+

€9.86

55.00%

100+

€8.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
55 mm
Groove Diameter
65 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
55 mm
D
65 mm
L
13 mm
H
12 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s