U-cup 0022AE PUR/POM 50x65x11,4 L=12,4

  • ERIKS:14413742
Image 1
Image 2
Image 1
Image 2
Save to list

€19.90/ pieceexcl. VAT

€24.08incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€19.90

-

5+

€15.92

20.00%

10+

€12.94

35.00%

30+

€9.95

50.00%

50+

€8.96

55.00%

100+

€7.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
50 mm
Groove Diameter
65 mm
Groove Width
12.4 mm
Seal height
11.4 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
50 mm
D
65 mm
L
12.4 mm
H
11.4 mm
C
6 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s