U-cup 0022AE PUR/POM 50,8x57,15x6,35 L=7,14

  • ERIKS:14413741
Image 1
Image 2
Image 1
Image 2
Save to list

€20.20/ pieceexcl. VAT

€24.44incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€20.20

-

5+

€16.16

20.00%

10+

€13.13

35.00%

30+

€10.10

50.00%

50+

€9.09

55.00%

100+

€8.08

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
50.8 mm
Groove Diameter
57.15 mm
Groove Width
7.14 mm
Seal height
6.35 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
50.8 mm
D
57.15 mm
L
7.14 mm
H
6.35 mm
C
3.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s