U-cup 0022AE PUR/POM 45x55x10 L=11

  • ERIKS:14413738
Image 1
Image 2
Image 1
Image 2
Save to list

€18.00/ pieceexcl. VAT

€21.78incl. VAT

24 In stock - Estimated delivery date 09/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€18.00

-

5+

€14.40

20.00%

10+

€11.70

35.00%

30+

€9.00

50.00%

50+

€8.10

55.00%

100+

€7.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
0022AE
Rod diameter
45 mm
Groove Diameter
55 mm
Groove Width
11 mm
Seal height
10 mm
Material seal
PUR
Material back-up ring
POM
Temperature range
from -35 to 100 °C
d
45 mm
D
55 mm
L
11 mm
H
10 mm
C
5.5 mm
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s